Shop All Flushmount Lights
Afx
Montclair 24in. Medium Base Flush Mount, Grey Finish
Mfr # MCF2432MB-GY
Zoro # G708661074
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Grey, White
- Length 24 in
- Width 24 in
- Lamp Type Incandescent
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # MCF2432MB-GY
- Zoro # G708661074
- UPC # 37949497738
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 24 in |
Width | 24 in |
Height | 7.5 in |
Details
Housing Finish | Grey, White |
Lamp Type | Incandescent |
Voltage | 120V |
Dimmable | Yes |
Item | Flush Mount |
Housing Material | LumaFuse, Acrylic |
Color | Grey |
Number of LEDs | 3 |
Series | Montclair |
Description
Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- ELCO LIGHTING 0-10V Dimmable Driver (DRV96W-10)
- ILC Replacement for Sylvania 100a21 120v replacement light bulb lamp (100A21 120V SYLVANIA)
- ILC Replacement for Sylvania 15458 replacement light bulb lamp (15458 SYLVANIA)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- AFX Pierce 24'' Linear Flush Mount, LED 25W 120 277V, White (PRCL2407L5AJUDWH)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, White (EGRF12LAJD3WH)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- PROGRESS LIGHTING Archie Collection Two-Light 12-3/8" Close-to-Ceiling (P3740-163)
- Afx Flushmount Lights