Shop All Semi-Flushmount Lights
Afx
Montclair 24in. LED Semi-Flush Mount, Satin Nickel Finish, Grey Shade
Mfr # MCF2432L5AJUD-GYSF
Zoro # G908661096
Free Shipping & Returns
$536.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Montclair
- Finish Satin Nickel, Grey, White
- Glass Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # MCF2432L5AJUD-GYSF
- Zoro # G908661096
- UPC # 37949497707
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Montclair |
Item | Semi-Flush Mount |
Finish | Satin Nickel, Grey, White |
Glass Color | Grey |
Description
Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- KILLARK Mounting Accessory, Pole Bracket (4041)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- ELCO LIGHTING Dead End Track Accessory (EP812W)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMC79F-3AB Mika Bronze 3-Light Semi-Flushmount (IMC79F/3AB)
- JESCO LIGHTING GROUP 120V Triangle Canopy 1 - Lite Frosted (CET1204FR)
- BROMI DESIGN Asheville 8- Light Semi Flush Ceiling Fixture (B9401)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Bronze (P3712-20)
- Afx Semi-Flushmount Lights