Shop All Pendants
Afx
Montclair 19in. Medium Base Pendant, Black Finish, Black Shade
Mfr # MCP1932MBBK-BK
Zoro # G608660863
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 5.5 in
- Length 19.25 in
- Width 19.25 in
- Housing Finish Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.5 in |
Length | 19.25 in |
Width | 19.25 in |
Details
Color | Black |
Housing Finish | Black, White |
Lamp Type | Incandescent |
Voltage | 120V |
Number of Lights | 3 |
Item | Pendant |
Material | Steel, LumaFuse, Acrylic |
Series | Montclair |
Dimmable | Yes |
Description
Modern single drum medium base pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in two colors. 3 ft. adjustable ridged stem and aircraft cable. | LumaFuse laminated fabric/acrylic shade that is durable and easy to clean | Available in two colors | 3 ft. adjustable ridged stem and aircraft cable | TRIAC/ELV | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 6in, Aluminum Reflector (27 CWH)
- ENERGETIC LIGHTING LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp (FMS01R16E92750-TF-BN)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- CURRENT GE 2PK 110W T12 Bulb (40245)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- AFX Pendant, 120 V, 60 W, 7 1/8" L (LRTP07MBSN)
- AFX Glo 36" LED Pendant Light - Black - 3000K (GLOP36L30D1BK)
- AFX Gianna 15" Pendant - Black (GNAP15L30D1BK)
- STARLINKS Starlinks COM06 Draco Pendant - Stability & Progress By Anne Stokes (COM06)
- Afx Pendants