Shop All Pendants
Afx
Montclair 19'' Pendant - Grey Shade
Mfr # MCP1932MBSN-GY
Zoro # G006376595
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Length 5.5
- Lamp Type A19
- Voltage 120V
- Shade Material LumaFuse, Acrylic, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.5 |
Length | 5.5 |
Diameter | 19.25 |
Details
Lamp Type | A19 |
Voltage | 120V |
Shade Material | LumaFuse, Acrylic, Steel |
Item | Pendant |
Finish | Satin Nickel, Grey |
Glass Color | Grey |
Description/Special Features | Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair light comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseâ„¢ laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs. |
Lamp Included | No |
Max. Fixture Wattage | 60 |
Dimmable | Yes |
Description
Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair light comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- ILC Replacement for Steris La500 replacement light bulb lamp (LA500 STERIS)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14N-120V)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- AFX Glo 36" LED Pendant Light - Black - 3000K (GLOP36L30D1BK)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- Z-LITE Acadia 10 Light Pendant, Golden Bronze (416-36)
- Afx Pendants