Shop All Semi-Flushmount Lights
Afx
Montclair 13" LED Semi-Flush - Black
Mfr # MCF1214LAJUD-BKSF
Zoro # G404985610
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Montclair
- Finish Satin Nickel
- Glass Color Satin Nickel
- Color Satin Nickel
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # MCF1214LAJUD-BKSF
- Zoro # G404985610
- UPC # 37949483496
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 9 |
Details
Fixture Series | Montclair |
Item | Semi-Flush |
Finish | Satin Nickel |
Glass Color | Satin Nickel |
Color | Satin Nickel |
Weight | 4 |
Material | Steel, LumaFuse |
Voltage | 120-277V |
Description
Give your entryway, bedroom, or office a modern accent piece that will complete the space. The AFX Montclair LED comes in flush, semi-flush, and pendant options. This versatile light fixture features an easy-to-clean LumaFuseTM laminated fabric/acrylic shade and a stepped white bottom acrylic diffuser. Available in three sizes, two shade colors, and with battery back-up and/or motion sensor options, this fixture is sure to meet your lighting needs. | 3-in-1 CCT,cETLus,Dimmable | Modern single drum LED semi-flush features LumaFuseTM laminated fabric/acrylic shade that is durable and easy to clean. | Stepped white bottom acrylic diffuser disperses the light evenly. | Available in three sizes and two shade colors. | Options: emergency battery back-up, motion sensor or emergency battery back-up with motion sensor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Repl Cord 6 Bulb C7 (28551)
- ILC Replacement for Photogenic 2500dr Modeling replacement light bulb lamp (2500DR MODELING PHOTOGENIC)
- APPLETON ELECTRIC Fixture, Wall Mount (ALB1575)
- ILC Replacement for Kliegl Bros 44n6 replacement light bulb lamp (44N6 KLIEGL BROS)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- HUNTER CEILING FAN 3LT BN 42"" (52106)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- BROMI DESIGN Harrison 13in 4 Light Brush Gold Semi-flush Fixture (B3531)
- VAXCEL Sierra 3L Semi-Flush Mount (C0121)
- NUVO Rowen 4-Light Semi Flush Natural Brass Etched White Glass (60/7752)
- Afx Semi-Flushmount Lights