Shop All Vanity Lights
Afx
Miller LED Vanity, Satin Nickel, 24 3/8in
Mfr # MLRV2605LAJD1SN
Zoro # G003510138
product price: $117.00
/ea
Free Shipping & Returns
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Nickel
- Voltage 120V AC
- Shade Material Acrylic
- Standards cETLus
- Fixture Type Vanity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # MLRV2605LAJD1SN
- Zoro # G003510138
- UPC # 037949473534
- Country of Origin Switzerland
- Category Vanity Lights
Dimensions
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 4 1/2 in |
Overall Width | 4 1/4 in |
Overall Length | 24 3/8 in |
Description
Miller 25 In. LED Vanity, Series Miller, Light Output 1,580 lm, 1,700 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Housing Finish Satin Nickel, Maximum Fixture Wattage 17 W, Voltage 120V AC, Dimmable Yes, Overall Length 24 3/8 in, Overall Width 4 1/4 in, Overall Height 4 1/2 in, Compliance Type Not Rated, Ballast Quantity Not Applicable, Bulb Quantity 1, Diameter Not Applicable, Dimming Method ELV/TRIAC, Environmental Rating Damp Location Rated, Fixture Type Vanity
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Troffer 4800 Lumen 40K 0 To 10V, 2X4 (24RTC4840)
- ILC Replacement for Westinghouse 36844 replacement light bulb lamp (36844 WESTINGHOUSE)
- DALS 4 Inch Round CCT LED Recessed Panel Light (5004-CC-WH)
- ILC Replacement for PQL Jd100/cl/mini Can/130v replacement light bulb lamp (JD100/CL/MINI CAN/130V PQL)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Harper 36'' LED Vanity - Satin Nickel Finish (HPRV3605LAJUDSN)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- GALLAGHER M10 Elec Energizer 2Mi (G331424)
- Afx Vanity Lights