Shop All Chandeliers
Afx
Mila Pendant, Watts: 60
Mfr # MLAP13SM
Zoro # G1243604
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Finish Metal
- Type Pendant
- Material glass
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # MLAP13SM
- Zoro # G1243604
- UPC # 037949445302
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 13" |
Diameter | 6" |
Details
Item | Mila Pendant |
Lamp Type | incandescent |
Finish | Metal |
Type | Pendant |
Material | glass |
Watts | 60 |
Voltage | 12V |
Description
Mila Pendant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sharper Image S1412 Model replacement light bulb lamp (S1412 MODEL SHARPER IMAGE)
- ALBEO LED Linear Luminaire, 4000K, 5350 lm (ALV204T05T581DSQVQSTKQW)
- BLODGETT Light, Indicator 250V Red, Round (16037)
- LUMAPRO LUMAPRO 1.7W, B3 1/2 Miniature Incandescent Light Bulb (KPR102-10PK)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Boon - 36" Vanity Light Fixture, Height: 5" (BONV360530L30ENWH)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- EUROFASE Écrou Modern Halogen Indoor Chandelier, 3-Light, Round, Dimmable, Mixed Black/Brass/Glass (43858-046)
- Afx Chandeliers