Shop All Chandeliers
Afx
Marquette - 4 Ft. Overbed Light Fixture
Mfr # MQTB5054L30ENWN
Zoro # G1243446
Free Shipping & Returns
$438.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Height 5"
- Voltage 12V
- Watts 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # MQTB5054L30ENWN
- Zoro # G1243446
- UPC # 37949466253
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 5" |
Width | 5" |
Length | 4" |
Details
Item | Marquette - 4 ft. Overbed Light Fixture |
Lamp Type | Led |
Finish | Steel |
Voltage | 12V |
Watts | 68 |
Type | Overbed |
Material | Acrylic |
Description
Marquette - 4 ft. Overbed Light Fixture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18451)
- METALUX Gr8 2 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-232A-UNV-EB81-U)
- ILC Replacement for Light Bulb / Lamp Bl15w replacement light bulb lamp (BL15W LIGHT BULB / LAMP)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- Z-LITE Euclid 10 Light Chandelier, Olde Brass + Bronze (457-10OBR-BRZ)
- Afx Chandeliers