Shop All Tracks & Rails
Afx
Mack 3-Light Fixed Rail, Round - Satin Nickel
Mfr # 326630
Zoro # G1684651
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Included Yes
- Material Steel
- Voltage - Track Lighting Track 120V
- Inside Dia. 17.8
- Outside Dia. 17.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # 326630
- Zoro # G1684651
- UPC # 37949412557
- Country of Origin China
- Category Tracks & Rails
Dimensions
Inside Dia. | 17.8 |
Outside Dia. | 17.8 |
Depth | 7.53 |
Details
Lamp Included | Yes |
Material | Steel |
Voltage - Track Lighting Track | 120V |
Weight | 3.5 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- ILC Replacement For SATCO S22241 (S22241)
- LUXRITE 8 Inch Commercial LED Recessed Downlight 3 CCT Selectable 16/21/27W 1600/2100/2700LM Dimmable 4-Pack (LR23959-4PK)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- HOT WHEELS TRACK BUILDER DELX ST BX (GGP93)
- ELCO LIGHTING Track for Track-22 System (EP012W)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- ELCO LIGHTING Mini-Track (EP2202B)
- JUNO LIGHTING Conduit Feed, White (R34 WH)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- ELCO LIGHTING Mini-Track (EP2202W)
- Afx Tracks & Rails