Shop All Flushmount Lights
Afx
Lugano 24"x12" LED Linear Flush Mount - White
Mfr # LGNL2412LAJD4WH
Zoro # G005831378
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Lamp Included Yes
- Housing Material 20% Steel 80% Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # LGNL2412LAJD4WH
- Zoro # G005831378
- UPC # 37949491460
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120-277V |
Lamp Included | Yes |
Housing Material | 20% Steel 80% Acrylic |
Description
Suitable for both residential and commercial applications, the AFX 24”x12” LED Linear Flush Mount in White is a great option for any space. This flush mount light features adjustable color temperature so you can set the mood however you like. The fixture’s simplistic design matches a variety of decor styles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hayward Pool Products Spx0542z4 replacement light bulb lamp (SPX0542Z4 HAYWARD POOL PRODUCTS)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F96T12/D/Ho-O/Alto, 8PK (F96T12/D/HO-O/ALTO)
- EKENA MILLWORK 44"OD x 2"P Wakefield Ceiling Ring (CR44WA)
- ILC Replacement for Dymax 37123 replacement light bulb lamp (37123 DYMAX)
- AFX Cloud 50" LED Linear Flush Mount - 3000 Lumens (LCL3000LAJD1)
- AFX RndLEDMnt, 12in, 3000K, 1200lm, Slvr, Steel (CAF121200L30MV)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- AFX Bailey 46" LED Linear Flush Mount - Black Finish (BAYL4608LAJUDBK)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- Afx Flushmount Lights