Shop All Chandeliers
Afx
Lola Pendant
Mfr # LOLP11WH
Zoro # G1243516
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type incandescent
- Finish Metal
- Voltage 12V
- Diameter 11"
- Height 17.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # LOLP11WH
- Zoro # G1243516
- UPC # 37949437925
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 11" |
Height | 17.91" |
Details
Item | Lola Pendant |
Lamp Type | incandescent |
Finish | Metal |
Voltage | 12V |
Material | glass |
Watts | 60 |
Type | Pendant |
Description
Lola Pendant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Best Lighting Products Bal1400 (BAL1400 BEST LIGHTING PRODUCTS)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 24-Pack (LR21442-24PK)
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- MAKITA L.E.D. Flashlight 18V (DML816)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- EUROFASE Campobasso Transitional Halogen Chandelier, 8-Light, Clear/Amber/Antique Gold (29059-010)
- Afx Chandeliers