Shop All Pendants
Afx
Lock 9" LED Pendant Light - Satin Nickel
Mfr # LCKP09L30D1SN
Zoro # G305831405
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Included Yes
- Material 50% Aluminum 50% Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120V |
Included | Yes |
Material | 50% Aluminum 50% Acrylic |
Description
Light up your entryway, dining room, or master bedroom with the AFX 9” LED Pendant Light in Satin Nickel. This hanging pendant light features a contemporary double ring design and integrated LED. Step up your home decor with the AFX LED Pendant Light.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Rexim Rm-107 replacement light bulb lamp (RM-107 REXIM)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, White (LT2073-GDW)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/950CA/2)
- ILC Replacement for Bulbrite 391040 replacement light bulb lamp, 4PK (391040 BULBRITE)
- AFX Sanibel 16'' Pendant - Jute Shade (SAP1614MBSN-JT)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- UNIJACK UniJack 87203UJ-ADP-BS Pendant Connector; Brushed Steel Finish (87203UJ-ADP-BS)
- Afx Pendants