Shop All LED Under Cabinet Lighting
Afx
Lisle 48" LED Linear
Mfr # LSL484100LAJMVWH
Zoro # G604985090
original price:
$93.99
10% off
new price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Steel
- Material Steel
- Color Temp. 3000K/4000K
- CRI 90
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # LSL484100LAJMVWH
- Zoro # G604985090
- UPC # 37949479949
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 5 |
Length | 48 |
Height | 3.5 |
Details
Housing Material | Steel |
Material | Steel |
Color Temp. | 3000K/4000K |
CRI | 90 |
Dimmable | No |
Finish | White |
Lamp Type | Integrated LED |
Housing Color | White |
Lumens | 4100 |
Lamp Quantity | 1 |
Voltage | 120-277V |
Watts | 34 |
Color | White |
Item | Undercabinet |
Lamp Watts - Fixtures | 34W |
Description
Functional, sleek, and simple, the AFX Lisle 48” LED Linear Light is the ideal solution for your undercabinet lighting needs. The LED striplight is made with white steel housing and a white acrylic diffuser that disperses light evenly. This energy-efficient light is available with battery back-up and motion sensor options. | cETLus,Energy Star | LED striplight. | White steel housing. White acrylic diffuser. | Available with battery back-up, motion sensor or a combination of both.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x2 ft Size, 45W (STAKS 2X2 ALO3 SWW7)
- ILC Replacement for Light Bulb / Lamp 755-white-led replacement light bulb lamp (755-WHITE-LED LIGHT BULB / LAMP)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- POINT LIGHTING FAA L-810 Single Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-S2.3-P)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- SUNLITE LED Under Cabinet Light 12" (LFX/UC/HW/30K/90CRI/BK)
- Afx LED Under Cabinet Lighting