Shop All LED Under Cabinet Lighting
Afx
Lenox LED Flushmount, Watts: 22
Mfr # LENF1418LAJD1WH
Zoro # G1243245
original price:
$137.99
26% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Finish Steel
- Height 3.37"
- Lamp Type Led
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # LENF1418LAJD1WH
- Zoro # G1243245
- UPC # 37949444503
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3.37" |
Diameter | 14" |
Details
Item | Lenox LED Flushmount |
Material | Acrylic |
Finish | Steel |
Lamp Type | Led |
Voltage | 12V |
Energy Star Compliant | Energy Star Rated |
Watts | 22 |
Type | Flush Mount |
Description
Lenox LED Flushmount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- ILC Replacement for Ballast Ul-806-slh-tc-p Ship (UL-806-SLH-TC-P SHIP)
- JESCO Commercial Grade Metal Hardwire Box with switch for SG-LED/SGA-LED (SG-BM-SW)
- ILC Replacement for Ballast FML 27W Ballast (FML 27W BALLAST BALLAST)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- GORGEOUSGLOW SG4-12SW-41-W 12W T4 Fluorescent Undercabinet Fixture. With Rocker Switch; 4100K (GO953402)
- Afx LED Under Cabinet Lighting