Shop All Sconces
Afx
Leia 14 in. LED Sconce - Black
Mfr # LIAS0514LAJMVBK
Zoro # G110837937
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Dimmable Yes
- Finish Black
- Lamp Included Integrated
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4 in |
Length | 4.5 in |
Depth | 4.5 in |
Details
Dimmable | Yes |
Finish | Black |
Item | Sconce |
Lamp Included | Integrated |
Voltage | 120-277V |
Housing Material | Steel, Acrylic |
Socket Quantity | 1 |
Shade Finish | Frosted |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Shape | Cylinder |
Description
Enhance your decor with the Leia LED sconce, meticulously constructed from steel and acrylic. Its integrated LED technology ensures efficient illumination, while the cylindrical shape and contemporary-transitional style add a touch of sophistication to your space. With a damp location rating, this vanity light combines style and practicality, making it a perfect addition to your bathroom environment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For OSRAM SYLVANIA BTL (WW-436C-1)
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- CRAFTMADE Dardyn 5 Light Chandelier in Brushed Polished Nickel Clear Glass (49825-BNK-C)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- AFX Sia 17 in. LED Sconce - Black (SIAS0717LAJUDBK)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBSN)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- ELK HOME Beaufort 9'' High 1-Light Sconce - Anvil Iron (89152/1)
- Afx Sconces