Shop All LED Under Cabinet Lighting
Afx
LED Undercabinet, Output 746 lm, 22" L
Mfr # NLLP2-22WH
Zoro # G006879010
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes BX/NM Cable Connector, Direct Connector, Slide Switch Lock
- Light Output 746 lm
- Linkable Up To 200W
- For Bulb Type Integrated LED
- Connection Type Plug In or Direct-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # NLLP2-22WH
- Zoro # G006879010
- UPC # 037949469421
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Length | 22 in |
Cord Length | Cord Sold Separately |
Nominal Length | 22 in |
Overall Height | 1 in |
Overall Width | 3 13/16 in |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Description
LED Undercabinet, Lighting Technology LED, Connection Type Plug In or Direct-Wire, Light Output 746 lm, Color Temperature 2700K, 3000K, 4000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 22 in, Maximum Fixture Wattage 10.7 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low, Includes Bulb Yes, Bulb Quantity Not Applicable, Compliance Type CA Title 24, Cord Length Cord Sold Separately, Dimming Method ELV/TRIAC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- RAYOVAC LED Aluminum Flashlight, 3 AAA Batteries (Included), Black (RN3AAA-BA)
- ILC Replacement for Dynatrap 41050 replacement light bulb lamp, 2PK (41050 DYNATRAP)
- ILC Replacement for Lights OF America 2620b replacement light bulb lamp (2620B LIGHTS OF AMERICA)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Bailey 24" LED Linear - Satin Nickel (BAYL2408LAJUDSN)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM43W)
- Afx LED Under Cabinet Lighting