Shop All Pendants
Afx
LED Pendant, 120 V, 36 W, 28 1/4" L
Mfr # GNAP27L30D1BK
Zoro # G606151745
product price: $250.00
/ea
Free Shipping & Returns
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Voltage 120V AC
- Housing Material Aluminum
- Lighting Certification Unrated
- Diameter 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 24 in |
Overall Height | 28 1/4 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LEDPendant, Diameter 24 in, Overall Length Not Applicable, Series GNAP, Light Output 1,620 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 36 W, Voltage 120V AC, Overall Height 28 1/4 in, Housing Color Black, Housing Finish Black, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8, Lighting Technology LED, Dimming Method ELV/TRIAC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Dusk to Dawn Hardwired LED Bronze Slim Flood Light (MSF50UW-50BY)
- PROGRESS LIGHTING One-Light Brushed Nickel LED Bath Vanity (P300243-009-30)
- ILC Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack (EXN-FG-24V EIKO)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- AFX Cole Pendant, LED, 3000K, 120V, 6" W x 24" H - Satin Nickel (COLP06L30D1SN)
- AFX Gianna 15" Pendant - Black (GNAP15L30D1BK)
- AFX Glo 36" LED Pendant Light - Black - 3000K (GLOP36L30D1BK)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- Z-LITE Malcalester 3 Light Pendant, Matte Black, Olde Brass & White (481P14-MB-OBR)
- Afx Pendants