Shop All Vanity Lights
Afx
LED Overbed Light, 120 V, 56 1/4" L
Mfr # SHB565400L30ENAC
Zoro # G706129804
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Champagne
- Voltage 120 V
- Standards cETLus
- Housing Material Steel
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SHB565400L30ENAC
- Zoro # G706129804
- UPC # 037949417316
- Country of Origin China
- Category Vanity Lights
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 6 1/2 in |
Overall Length | 56 1/4 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Details
Item | LEDOverbedLight |
Housing Finish | Champagne |
Voltage | 120 V |
Standards | cETLus |
Housing Material | Steel |
Dimmable | No |
Series | SHB |
Lighting Certification | Unrated |
Lighting Technology | LED |
Dimming Type | No Dimming |
Environmental Rating | Damp Location Rated |
Maximum Fixture Wattage | 46 W |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Rated Life | 50,000 hr |
Includes Bulb | Yes |
Lens Material | Linen Acrylic/Acrylic |
Dimming Method | No Dimming |
Light Output | 5,400 lm |
Description
LEDOverbedLight, Series SHB, Light Output 5,400 lm, Color Temperature 3000K, Color Rendering Index 90, Housing Finish Champagne, Maximum Fixture Wattage 46 W, Voltage 120 V, Dimmable No, Overall Length 56 1/4 in, Overall Width 6 1/2 in, Overall Height 4 5/8 in, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Housing Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21297)
- RAILHEAD GEAR Warning Light, Amber, LED, 2 D Batteries (M100A-LED)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount WH (LM1811WH)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (14T8/COR/48-840/IF21/G/DIM 10/1)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- AFX Miller LED Vanity, Satin Nickel, 24 3/8in (MLRV2605LAJD1SN)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Axel 24" LED Vanity Light - Satin Brass (AXLV2404LAJUDSB)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- Afx Vanity Lights