Shop All Flushmount Lights
Afx
LED Flush Mount, 11" dia., 120V, White
Mfr # C2F11L5AJUDWH
Zoro # G610080956
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Dimmable Yes
- Series C2F
- Standards cETLus Listed, UL Listed
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # C2F11L5AJUDWH
- Zoro # G610080956
- UPC # 037949491934
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 11 in |
Manufacturer Warranty Length | 5 yr |
Overall Height | 3 in |
Description
LED Flush Mount, Diameter 11 in, Overall Length Not Applicable, Series C2F, Light Output 1,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 17 W, Voltage 120V AC, Overall Height 3 in, Overall Width Not Applicable, Housing Color White, Housing Finish Not Applicable, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Yes, Compliance Type CA Title 20, CA Title 24, Lighting Technology LED
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 4000K 11" Rectangular LED Kit, KT-RKIT-RP-11-4000-840-VDIM (KT-RKIT-RP-11-4000-840-VDIM)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, 446-L-Slh-Tc-P (446-L-SLH-TC-P)
- ILC Replacement for Aqua Ultraviolet 8 Watt ADV replacement light bulb lamp (8 WATT ADV AQUA ULTRAVIOLET)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1SN)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- EE SYSTEMS GROUP EE Systems Group EE112WMC-BP 2W Ceiling or Wall Mount Microwave Motion Activated Smart Light; Pure White (EE112WMC(BP))
- Afx Flushmount Lights