Shop All Outdoor Wall Lights
Afx
Lasalle LED Outdoor Sconce, Width: 5.51"
Mfr # LASW051728LAJD2TG
Zoro # G1243358
original price:
$277.99
29% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-277V
- Watts 24
- Width 5.51"
- Height 16.85"
- Length 3.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # LASW051728LAJD2TG
- Zoro # G1243358
- UPC # 037949436829
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.51" |
Height | 16.85" |
Length | 3.38" |
Details
Item | Lasalle LED Outdoor Sconce |
Voltage | 12-277V |
Watts | 24 |
Finish | Metal |
Type | Wall Sconce |
Material | Acrylic |
Lamp Type | Led |
Description
Lasalle LED Outdoor Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W LED MR16 LED 4000K 40' beam GU10 120V (S9384)
- ILB GOLD Bulb, Infrared / Heat /Ir Sk15, Replacement For Donsbulbs, Qih240-500/Zd (QIH240-500/ZD)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SWP)
- ZORO SELECT Lamp Changer Head (2D012)
- AFX Everly 12-in. Outdoor LED Wall Sconce, Adjustable CCT, Satin Nickel (EVYW070418LAJMVSN)
- AFX Everly 8-in. Outdoor LED Wall Sconce, Adjustable CCT, Black (EVYW070410LAJMVBK)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- AFX Remy 7-in. Outdoor LED Wall Sconce, White (REMW0407LAJMVWH)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- LUXURY LIGHTING Asavva 13in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (411-36 ACop u/d-7-17)
- Afx Outdoor Wall Lights