Shop All LED Under Cabinet Lighting
Afx
Lambert - LED 20" - Flush Mount
Mfr # LBTF2032LAJUDSNGY
Zoro # G1243297
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Mount
- Height 4"
- Lamp Type Led
- Diameter 2.25"
- Voltage 12-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # LBTF2032LAJUDSNGY
- Zoro # G1243297
- UPC # 37949465775
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 4" |
Diameter | 2.25" |
Details
Type | Flush Mount |
Item | Lambert - LED 20" - Flush Mount |
Lamp Type | Led |
Voltage | 12-277V |
Finish | Steel |
Material | Linen |
Watts | 36 |
Description
Lambert - LED 20 In. - Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- LUMAPRO Task Light, LED, 7.7W, BLK, 23in, Gooseneck (33HP81)
- LUMAPRO LUMAPRO 5W, T3 1/4 Miniature Incandescent Bulb (168-2PK)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Donsbulbs 15T7C (15T7C)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Haley 32in. LED Undercabinet, White Finish (HEYU32WH)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- JESCO S601 series 12 inch LED Slim Stix Linkable 4000K (S601-12/40)
- Afx LED Under Cabinet Lighting