Shop All Flushmount Lights
Afx
Lake 4-Light 30 in. LED Flush Mount - Gold
Mfr # LAKF30MBGD
Zoro # G010837938
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Gold
- Length 30 in
- Width 30 in
- Voltage 120V
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # LAKF30MBGD
- Zoro # G010837938
- UPC # 37949502159
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 30 in |
Width | 30 in |
Depth | 30 in |
Details
Housing Finish | Gold |
Voltage | 120V |
Dimmable | Yes |
Item | Flush Mount |
Fixture Shape | Drum |
Socket Quantity | 4 |
Material | Acrylic, Steel |
Shade Finish | White |
Description
The Lake Flush Mount is a sophisticated lighting fixture that seamlessly blends contemporary and transitional aesthetics. Its dimmable feature allows for customizable illumination, making it suitable for a variety of settings. With its sleek drum-shaped design and damp location rating, it's not only visually appealing but also adaptable for both indoor and outdoor spaces.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 4000K, Wet/Enclosed Rated (RA19L0800C40-1B)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 W , 12PK (BR30DM927CA12PK)
- LUMAPRO LUMAPRO 18W, S11 Miniature Incandescent Bulb (18S11/1S)
- CREE Pan Conversion Kit, 6 in., 120V (C6-120V-LSA)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- AFX Skye - LED Flush Mount - 19" - Black Finish - White Acrylic (SKYF19LAJD1BK)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- DESIGNERS FOUNTAIN 16in Brooklyn 3-Light Bronze Ceiling Light Flush Mount (86821-BZ)
- Afx Flushmount Lights