Shop All Pendants
Afx
Lake 3-Light 20 in. LED Pendant - Gold
Mfr # LAKP20MBGD
Zoro # G910837946
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 20 in
- Voltage 120V
- Material Acrylic, Steel
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20 in |
Width | 20 in |
Depth | 20 in |
Details
Housing Finish | Gold |
Voltage | 120V |
Item | Pendant |
Material | Acrylic, Steel |
Dimmable | Yes |
Shape | Drum |
Shade Finish | White |
Socket Quantity | 3 |
Sloped Ceiling Compatible | Yes |
Description
The Lake LED Pendant is a versatile lighting fixture designed to seamlessly blend contemporary and transitional aesthetics. Its dimmable feature allows you to customize the lighting ambiance, making it suitable for a range of settings. With a damp location rating and a sleek drum fixture shape, it offers both style and practicality, making it an ideal choice for indoor and outdoor spaces alike.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Rs-32-40-tp-w (RS-32-40-TP-W ADVANCE)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- LENAPE Slip-On Clip With Screws For Ceramic Accessories (6003)
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- AFX Gianna 15" Pendant - Black (GNAP15L30D1BK)
- CHLOE LIGHTING 18 in. Empress Tiffany-Style Blackish Bronze 3 Light Hanging Pendant (CH3T471RD18-DP3)
- Afx Pendants