Shop All Flushmount Lights
Afx
Lake 3-Light 16 in. LED Flush Mount - Painted Nickel
Mfr # LAKF16MBNP
Zoro # G910837908
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Painted Nickel
- Length 16 in
- Width 16 in
- Voltage 120V
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # LAKF16MBNP
- Zoro # G910837908
- UPC # 37949501985
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 16 in |
Width | 16 in |
Depth | 16 in |
Details
Housing Finish | Painted Nickel |
Voltage | 120V |
Dimmable | Yes |
Item | Flush Mount |
Fixture Shape | Drum |
Socket Quantity | 3 |
Material | Acrylic, Steel |
Shade Finish | White |
Description
The Lake Flush Mount is a sophisticated lighting fixture that seamlessly blends contemporary and transitional aesthetics. Its dimmable feature allows for customizable illumination, making it suitable for a variety of settings. With its sleek drum-shaped design and damp location rating, it's not only visually appealing but also adaptable for both indoor and outdoor spaces.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- RADIONIC HI-TECH RADIONIC INDUSTRIES 2 Lamps, Ballast (E2324IX120-M)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 50K MVOLT PE DDBTXD)
- WESTINGHOUSE 40 W T6.5 Tubular Incandescent Bulb E17 (Intermediate) White (0370700)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- AFX Edge 12" Round LED Flush Mount - White (EGRF12LAJD1WH)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- AFX Octavia - LED Flush Mount - 12" - Black Finish - White Acrylic (OTVF1218LAJD1BK)
- AFX Cloud 50" LED Linear Flush Mount - 3000 Lumens (LCL3000LAJD1)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Bronze (LED-SM15DL-BZ)
- Afx Flushmount Lights