Shop All Vanity Lights
Afx
Indra 36" LED Vanity - Satin Nickel
Mfr # IDRV3605LAJUDSN
Zoro # G406642603
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5
- Length 36
- Width 4.5
- Lamp Type Integrated LED
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # IDRV3605LAJUDSN
- Zoro # G406642603
- UPC # 37949495741
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.5 |
Length | 36 |
Width | 4.5 |
Details
Item | Vanity |
Lamp Type | Integrated LED |
Voltage | 120-277V |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Housing Material | Steel, Acrylic |
Description/Special Features | A sleek and contemporary accent light, the Indra LED Vanity by AFX lends a unique presence to bathroom mirrors, vanity tables, tub spaces, and more. It's framed in sleek metal in a range of finishes, with an integrated LED light element that helps to illuminate the hardest to light spaces. This fixture is dimmable and title 24 compliant with 5-in-1 CCT to perfectly light the modern home for years to come. | | Dimmable: 0-10V (120-277V) & TRIAC/ELV (120V) | Title 24 Compliant | 5-in-1 CCT | Integrated LED |
Lighting Certification | ETL||cETL |
Lamp Watts | 30 |
Dimmable | Yes |
Lamp Included | Yes |
Finish | Satin Nickel |
Description
A sleek and contemporary accent light, the Indra LED Vanity by AFX lends a unique presence to bathroom mirrors, vanity tables, tub spaces, and more. It's framed in sleek metal in a range of finishes, with an integrated LED light element that helps to illuminate the hardest to light spaces. This fixture is dimmable and title 24 compliant with 5-in-1 CCT to perfectly light the modern home for years to come. Dimmable: 0-10V (120-277V) & TRIAC/ELV (120V) Title 24 Compliant 5-in-1 CCT Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL 800 Lumen Headlamp Worklight (LA-800HL-4:8/16)
- ILC Replacement for Ushio Cf42te/835 replacement light bulb lamp (CF42TE/835 USHIO)
- ADVANCE Oil-Filled HID Capacitor, 32 uF, 525V, Oval (MD3202-100)
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- AFX Barlow LED Vanity, Black, 18in (BARV1803L30D1BK)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- Z-LITE Astor 3 Light Vanity, Chrome & Etched Opal (1937-3V-CH)
- Afx Vanity Lights