Shop All Vanity Lights
Afx
Indra 24" LED Vanity - Black
Mfr # IDRV2405LAJUDBK
Zoro # G006642621
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5
- Length 24
- Width 4.5
- Lamp Type Integrated LED
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # IDRV2405LAJUDBK
- Zoro # G006642621
- UPC # 37949495703
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.5 |
Length | 24 |
Width | 4.5 |
Details
Item | Vanity |
Lamp Type | Integrated LED |
Voltage | 120-277V |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Lamp Included | Yes |
Dimmable | Yes |
Description/Special Features | A sleek and contemporary accent light, the Indra LED Vanity by AFX lends a unique presence to bathroom mirrors, vanity tables, tub spaces, and more. It's framed in sleek metal in a range of finishes, with an integrated LED light element that helps to illuminate the hardest to light spaces. This fixture is dimmable and title 24 compliant with 5-in-1 CCT to perfectly light the modern home for years to come. | | Dimmable: 0-10V (120-277V) & TRIAC/ELV (120V) | Title 24 Compliant | 5-in-1 CCT | Integrated LED |
Lighting Certification | ETL||cETL |
Finish | Black |
Housing Material | Steel, Acrylic |
Lamp Watts | 25 |
Description
A sleek and contemporary accent light, the Indra LED Vanity by AFX lends a unique presence to bathroom mirrors, vanity tables, tub spaces, and more. It's framed in sleek metal in a range of finishes, with an integrated LED light element that helps to illuminate the hardest to light spaces. This fixture is dimmable and title 24 compliant with 5-in-1 CCT to perfectly light the modern home for years to come. Dimmable: 0-10V (120-277V) & TRIAC/ELV (120V) Title 24 Compliant 5-in-1 CCT Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SIGNATURE Regus 24'' High 1-Light Outdoor Table Lamp - Antique Gray - Includes LED Bulb (D4389-LED)
- FEIT ELECTRIC BPQ25G9 Halogen Bulb, 25 W, G9 Lamp Base, JCD T4 Lamp, 3000 K Color Temp, 2000 hr Average Life (BPQ25/G9/RP)
- SIMPLE DESIGNS 57in 2 Tier End Table Floor Lamp Combo, 2 x USB Charging Ports & Power Outlet, White Shade, Tan (LF2016-TAN)
- GROTE Work Lamp, Wide Flood, 36 LED, w/Bracket (63871-5)
- AFX Amanda 33" Vanity - Satin Brass (AMDV3310MBSB)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- NUVO Grill Double LED Wall Sconce Polished Nickel Finish Polished (62-872)
- Afx Vanity Lights