Shop All Semi-Flushmount Lights
Afx
Indra 16-in. LED Semi-Flush Mount, Satin Brass
Mfr # IDRC16LAJUDSB
Zoro # G409994112
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 336W
- LED CRI 90
- LED Color Temperature (Kelvin) 2700K/3000K/3500K/4000K/5000K
- Length 16 in
- System Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # IDRC16LAJUDSB
- Zoro # G409994112
- UPC # 37949500599
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 16 in |
Height | 6.5 in |
Width | 16 in |
Details
Item | Semi-Flush Mount |
Finish | Satin Brass, White |
Wattage | 336W |
LED CRI | 90 |
LED Color Temperature (Kelvin) | 2700K/3000K/3500K/4000K/5000K |
System Type | Hardwired |
Light Fixture Shape | Rectangle/square |
Material | Aluminum, Acrylic |
Lumens Per LED | 341 |
Fixture Dimmable | Yes |
LED Life Expectancy (Hours) | 50,000 hrs. |
Color | Gold |
Light Bulb Included | Yes |
Light Bulb Type | Integrated LED |
Voltage | 120-277V |
Total Lumens | 2387 |
Description
Enhance your living space with the modern and contemporary Indra LED Semi-Flush Mount by AFX. Crafted with a combination of aluminum and acrylic, this semi-flush mount light features a frosted acrylic diffuser that provides a soft and even illumination. With its versatile 5-in-1 CCT Correlated Color Temperature and dimmable functionality compatible with 0-10V 120-277V and TRIAC/ELV 120V dimmers, you have complete control over the lighting ambience. Moreover, this fixture is Title 24 compliant, ensuring energy efficiency and adherence to regulations. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT,cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- ALEDDRA G2 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G2-15W-40K)
- LITEZALL COB LED Wireless Light Bar, 2PK (LA-COBCABx2-6/12)
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 280 lm lm (BTL-150-HLS)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266672 Black with Purple & Orange Lights (266672)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black (89443/3)
- VAXCEL Sierra 3L Semi-Flush Mount Black Walnut (C0121)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- VAXCEL Alto 3 Light Directional Light (C0219)
- Afx Semi-Flushmount Lights