Shop All Semi-Flushmount Lights
Afx
Indra 16-in. LED Semi-Flush Mount, Black
Mfr # IDRC16LAJUDBK
Zoro # G209994121
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Fixture Shape Rectangle/square
- Voltage 120-277V
- LED CRI 90
- Color Black
- LED Life Expectancy (Hours) 50,000 hrs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # IDRC16LAJUDBK
- Zoro # G209994121
- UPC # 37949500575
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Height | 6.5 in |
Length | 16 in |
Width | 16 in |
Details
Item | Semi-Flush Mount |
Finish | Black, White |
Light Fixture Shape | Rectangle/square |
Voltage | 120-277V |
LED CRI | 90 |
Color | Black |
LED Life Expectancy (Hours) | 50,000 hrs. |
Light Bulb Type | Integrated LED |
Fixture Dimmable | Yes |
System Type | Hardwired |
Light Bulb Included | Yes |
Lumens Per LED | 341 |
Wattage | 336W |
Total Lumens | 2387 |
Material | Aluminum, Acrylic |
LED Color Temperature (Kelvin) | 2700K/3000K/3500K/4000K/5000K |
Description
Enhance your living space with the modern and contemporary Indra LED Semi-Flush Mount by AFX. Crafted with a combination of aluminum and acrylic, this semi-flush mount light features a frosted acrylic diffuser that provides a soft and even illumination. With its versatile 5-in-1 CCT Correlated Color Temperature and dimmable functionality compatible with 0-10V 120-277V and TRIAC/ELV 120V dimmers, you have complete control over the lighting ambience. Moreover, this fixture is Title 24 compliant, ensuring energy efficiency and adherence to regulations. | Item contains a white acrylic diffuser. | 5-in-1 CCT | Dimmer: 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT,cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B259iunvhp-a (B259IUNVHP-A UNIVERSAL)
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL901ICA)
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-2P16-TLED-N)
- ILC Replacement for Holtkotter 6504 replacement light bulb lamp (6504 HOLTKOTTER)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Small (QI004236.S)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- VAXCEL Sierra 3L Semi-Flush Mount (C0121)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- Afx Semi-Flushmount Lights