Shop All Chandeliers
Afx
Ideal LED Sconce, Satin Nickel, 3.6in
Mfr # IDS09101600L41SN
Zoro # G303527942
product price: $133.00
/ea
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Housing Material Steel
- Standards ADA, cETLus
- Dimmable No
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # IDS09101600L41SN
- Zoro # G303527942
- UPC # 037949443551
- Country of Origin Switzerland
- Category Chandeliers
Dimensions
Overall Width | 8 7/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Length | 3 5/8 in |
Overall Height | 10 3/16 in |
Description
Ideal 11 In. LED Sconce, Series Ideal, Light Output 1,300 lm, Color Temperature 4000K, Color Rendering Index 80, Housing Finish Satin Nickel, Maximum Fixture Wattage 15 W, Voltage 120 to 277V AC, Dimmable No, Overall Length 3 5/8 in, Overall Width 8 7/8 in, Overall Height 10 3/16 in, Compliance Type Not Rated, Ballast Quantity Not Applicable, Bulb Quantity 1, Diameter Not Applicable, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Fixture Type Sconce
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Light Bulb / Lamp F96T12/D/Ho-O/Alto, 8PK (F96T12/D/HO-O/ALTO)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 12-Pack (LR34159-12PK)
- ILC Replacement for Zadro MAX Bright Sunlight 10x/1x replacement light bulb lamp (MAX BRIGHT SUNLIGHT 10X/1X ZADRO)
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 4100K (CF32DT/E/IN/841/ECO)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266683 42 in. LED Lighted Birch Tree; Warm White (266683)
- Afx Chandeliers