Shop All Sconces
Afx
Ideal 52" LED Overbed Wall Light - Mahogany Finish
Mfr # IDB515400L30ENMH
Zoro # G905831379
product price: $596.00
/ea
Free Shipping & Returns
$596.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material 80% Steel 20% Acrylic
- Lamp Included Yes
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Material | 80% Steel 20% Acrylic |
Lamp Included | Yes |
Voltage | 120V |
Description
Made to fit with a variety of styles, the AFX 52” LED Overbed Wall Light in Mahogany Finish is a great lighting selection for your space. This indoor wall light features a 4-way pull switch and a white acrylic diffuser that disperses light evenly. The tapered front with faux wood finish accents adds a touch of sophistication to your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 15W, T7, Candelabra Base, Sign & Indicator (S4718)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Asb-1224-24-Bl-Tp (ASB-1224-24-BL-TP)
- ENERGIZER FLASHLIGHTS, LED, 2SLIM&2 STD PK (EVEEVM5511S)
- PROGRESS LIGHTING Felton Collection Black One-Light Post Lantern (P540024-031)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1BK)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- NORWELL Astor 1 Light Sconce - Chrome (9651-CH-SO)
- Afx Sconces