Afx

Holly 36'' LED Overbed Wall Light - Satin Nickel


product price: $278.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lamp Included Yes
  • Housing Material 10% Steel 90% Acrylic
  • Voltage 120V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Afx
  • MFR # HLYB36L30ENSN
  • Zoro # G005831392
  • UPC #
    37949485308
  • Country of Origin China
  • Category Sconces

Details

Lamp Included Yes
Housing Material 10% Steel 90% Acrylic
Voltage 120V

Description

The AFX 36” LED Overbed Wall Light features a modern, rectangular design with Satin Nickel accents. This wall light fixture includes an acrylic diffuser and an on/off pull chain for easy operating. The simplistic design fits well with many styles of home decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.