Shop All LED Under Cabinet Lighting
Afx
Hayes - Overbed Light Fixture - 4 Ft, Watts: 80
Mfr # HAYB4954L30ENRB
Zoro # G1243114
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Height 5"
- Width 49"
- Material Acrylic
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # HAYB4954L30ENRB
- Zoro # G1243114
- UPC # 37949466161
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 5" |
Width | 49" |
Length | 4" |
Details
Voltage | 12V |
Item | Hayes - Overbed Light Fixture - 4 ft. |
Material | Acrylic |
Lamp Type | Led |
Watts | 80 |
Type | Overbed |
Finish | Steel |
Description
Hayes - Overbed Light Fixture - 4 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- Z-LITE Parsons 1 Light Pendant, Matte Black, Olde Brass & Opal (477P10-MB-OBR)
- LEVITON Keyless Candelabra Base Black Lamp Socket (041-10025)
- SATCO 4.5W B11 LED 3000K Candelabra 120V (S8952)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX Elena 22-in. LED Undercabinet, Black (ELNU22BK)
- AFX Edge Square LED Flush Mount, 5", Satin Nickel (EGSF0913L30D1SN)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX Koren LED Undercabinet Light, 22", Oil-Rubbed Bronze (KNLU40RB)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 4-Bar Adjustable White Light, 9” (LEDUC9-4CCT-ACK)
- Afx LED Under Cabinet Lighting