Shop All LED Under Cabinet Lighting
Afx
Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led
Mfr # HAYB4954L30ENSN
Zoro # G1243166
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Led
- Height 5"
- Finish Steel
- Watts 80
- Width 49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # HAYB4954L30ENSN
- Zoro # G1243166
- UPC # 37949466154
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 5" |
Width | 49" |
Length | 4" |
Details
Lamp Type | Led |
Finish | Steel |
Watts | 80 |
Item | Hayes - Overbed Light Fixture - 4 ft. |
Type | Overbed |
Voltage | 12V |
Material | Acrylic |
Description
Hayes - Overbed Light Fixture - 4 ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Filament A19 60W Equivalent Colored Transparent Dimmable Red Light Bulb, 6PK (40943-SU)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32N35I)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- JESCO SLEEK LED 12" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/60-W-SW)
- Afx LED Under Cabinet Lighting