Shop All Pendants
Afx
Haven 21in. Medium Base Pendant, Black Finish
Mfr # HVNP21MBBK
Zoro # G908661003
Free Shipping & Returns
$338.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 5.75 in
- Length 21 in
- Width 21 in
- Housing Finish Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5.75 in |
Length | 21 in |
Width | 21 in |
Details
Color | Black |
Housing Finish | Black, White |
Lamp Type | Incandescent |
Voltage | 120-277V |
Number of Lights | 3 |
Item | Pendant |
Dimmable | Yes |
Material | Steel, Acrylic |
Series | Haven |
Description
Stylish contemporary LED pendant with a metal geometric pattern accent. Full white acrylic diffuser on side and bottom. Available in three sizes. 3 ft. adjustable ridged stem and aircraft cable expandable to 9 ft. | Stylish contemporary pendant with a metal geometric pattern accent | 3 ft. adjustable ridged stem and aircraft cable expandable to 9 ft | Available in three sizes | TRIAC/ELV | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Lp3p replacement light bulb lamp (LP3P FEDERAL SIGNAL)
- ILC Replacement for Sylvania 18893 replacement light bulb lamp (18893 SYLVANIA)
- LEDLENSER Ledlenser Charging Station Type B (880601)
- ILC Replacement for PHILIPS F34T12/850/EW/ALTO (F34T12/850/EW/ALTO PHILIPS)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- AFX Glo 36" LED Pendant Light - Black - 3000K (GLOP36L30D1BK)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- DWELED Banded 9in LED Pendant 3000K in Brushed Nickel (PD-689)
- Afx Pendants