Shop All Outdoor Wall Lights
Afx
Harrison 18" Outdoor Sconce
Mfr # HARW0518L30D1BK
Zoro # G604985106
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 4.5
- Length 3
- Series Harrison
- Watts 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # HARW0518L30D1BK
- Zoro # G604985106
- UPC # 37949490654
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.5 |
Height | 18 |
Length | 3 |
Details
Item | Outdoor Wall Sconce |
Voltage | 120V |
Series | Harrison |
Watts | 24 |
Lumens | 2200 |
Finish | Black |
Lamp Included | Yes |
CRI | 90 |
Color Temp. | 3000K |
Fixture Housing Material | Aluminum |
Lamp Watts - Fixtures | 24W |
Lamp Type | Integrated LED |
Lamp Watts | 12 |
Fixture Housing Color | Black |
Lamp Quantity | 2 |
Socket Type | Integrated LED |
Description
The perfect combination of subtle and sophisticated, the AFX Harrison Outdoor Sconce complements many different types of styles and decor. This outdoor wall light features a dimmable fixture and emits soft light from the top and bottom openings. Create a cozy outdoor sitting area with the AFX Harrison Outdoor Sconce Light. | ADA | Dimmable | Title 24 | Wet Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Powerful 750 Lumen Headlamp (NEB-HLP-0009)
- GREENGATE Room Controllerpl 3Zone Dim Enhance W/Pm (RC3DE-PL)
- ILC Replacement For GE GENERAL ELECTRIC GE, LED18D38OW385025 (LED18D38OW385025)
- CURRENT GE 2PK 25W Aurades Bulb (75340)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- AFX Remy 10-in. Outdoor LED Wall Sconce, White (REMW0610LAJMVWH)
- AFX Remy 7-in. Outdoor LED Wall Sconce, White (REMW0407LAJMVWH)
- AFX Outdoor 14" LED Wall Pack, White (WAS08650L30BK)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- STONCO Wall Pack Dual Select Wattage 80-100W (WP100-SCT-G2-10-BZ)
- Afx Outdoor Wall Lights