Shop All Outdoor Wall Lights
Afx
Harrison 12" Outdoor Sconce
Mfr # HARW0512L30D1BK
Zoro # G904985110
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 4.5
- Length 3
- Series Harrison
- Watts 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # HARW0512L30D1BK
- Zoro # G904985110
- UPC # 37949490647
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.5 |
Height | 12 |
Length | 3 |
Details
Item | Outdoor Wall Sconce |
Voltage | 120V |
Series | Harrison |
Watts | 12 |
Lumens | 1100 |
Finish | Black |
Lamp Type | Integrated LED |
Fixture Housing Color | Black |
Fixture Housing Material | Aluminum |
Lamp Watts - Fixtures | 12W |
Lamp Included | Yes |
Color Temp. | 3000K |
CRI | 90 |
Socket Type | Integrated LED |
Lamp Quantity | 2 |
Lamp Watts | 6 |
Description
The perfect combination of subtle and sophisticated, the AFX Harrison Outdoor Sconce complements many different types of styles and decor. This outdoor wall light features a dimmable fixture and emits soft light from the top and bottom openings. Create a cozy outdoor sitting area with the AFX Harrison Outdoor Sconce Light. | ADA | Dimmable | Title 24 | Wet Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 185 lm, 3000K (ZX506-WW-9)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- ILC Replacement for GE General Electric G.E Ge332maxp-h/ultra (GE332MAXP-H/ULTRA GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sterilight S36rl Quartz Sleeve (S36RL QUARTZ SLEEVE STERILIGHT)
- AFX Harrison 18" Outdoor Sconce (HARW0518L30D1BK)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- DABMAR LIGHTING 16W & 85-265V LED Daniella Wall Light Fixture with Clear Glass - Black (GM135-LED16-B)
- Afx Outdoor Wall Lights