Shop All Vanity Lights
Afx
Harper 36'' LED Vanity - Satin Nickel Finish
Mfr # HPRV3605LAJUDSN
Zoro # G606376643
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 4.5
- Width 3.75
- Housing Finish Satin Nickel
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # HPRV3605LAJUDSN
- Zoro # G606376643
- UPC # 37949494201
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 4.5 |
Width | 3.75 |
Details
Item | Vanity |
Color | Silver |
Housing Finish | Satin Nickel |
Voltage | 120-277V |
Shade Material | Steel, Acrylic |
Color Temp. | 2700K/3000K/3500K/4000K/5000K |
Dimmable | Yes |
Lamp Included | Yes |
Lighting Certification | ETL||cETL, Title 20, Prop 115 |
Description/Special Features | Boost the look of your guest and master bathroom spaces with the AFX Harper LED Vanity. This indoor vanity light is designed with integrated LED and has adjustable color temperature functionality. Made from strong steel and available in three finishes and two sizes, you'll have no problem finding the perfect fit for your luxurious bathroom spaces. |
Fixture Wattage | 30W |
Description
Boost the look of your guest and master bathroom spaces with the AFX Harper LED Vanity. This indoor vanity light is designed with integrated LED and has adjustable color temperature functionality. Made from strong steel and available in three finishes and two sizes, you'll have no problem finding the perfect fit for your luxurious bathroom spaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA 58324 (58324 OSRAM SYLVANIA)
- ILC Replacement for Universal 480-slh-tc-p (480-SLH-TC-P UNIVERSAL)
- SATCO 45W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49393)
- ILC Replacement for Osram Sylvania Fml27ex/n replacement light bulb lamp (FML27EX/N OSRAM SYLVANIA)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- AFX Amanda 33" Vanity - Satin Brass (AMDV3310MBSB)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-B-MCT-62)
- Afx Vanity Lights