Shop All Pendants
Afx
Glo 48'' LED Linear Pendant - Black Finish
Mfr # GLOP4812L30D1BK
Zoro # G206376555
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Length 2.5
- Width 12
- Voltage 120V
- Shade Material Steel, Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.5 |
Length | 2.5 |
Width | 12 |
Overall Length | 48 |
Details
Voltage | 120V |
Shade Material | Steel, Acrylic |
Color Temp. | 3000K |
Item | Pendant |
Finish | Black |
Glass Color | Black |
Max. Fixture Wattage | 40W |
Lumens Per Watt | 2400 |
Description/Special Features | Featuring an elegant racetrack design, the GLO 48" LED Linear Pendant Light is sure to complement any modern or contemporary style home. This hanging pendant light includes an integrated LED. Hang this light fixture in your entryway, dining room, or living room. |
Dimmable | Yes |
Lamp Included | Yes |
Description
Featuring an elegant racetrack design, the GLO 48" LED Linear Pendant Light is sure to complement any modern or contemporary style home. This hanging pendant light includes an integrated LED. Hang this light fixture in your entryway, dining room, or living room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 200a/99/cl replacement light bulb lamp (200A/99/CL LIGHT BULB / LAMP)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41550W)
- ILC Replacement for Sylvania 69331 replacement light bulb lamp (69331 SYLVANIA)
- LITHONIA LIGHTING LED Strip Light, 5000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 50K 80CRI)
- AFX Sanibel 16'' Pendant - Jute Shade (SAP1614MBSN-JT)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- AFX Glo 36" LED Pendant Light - Black - 3000K (GLOP36L30D1BK)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In ORB High-Lights Shade (6363200)
- Afx Pendants