Shop All Pendants
Afx
Glo 24" LED Pendant Light - Satin Nickel - 3000K
Mfr # GLOP24L30D1SN
Zoro # G205831376
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Included Yes
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120V |
Included | Yes |
Material | Steel |
Description
Featuring an elegant ring design, the AFX 24” LED Pendant Light in Satin Nickel is sure to complement any modern or contemporary style home. This hanging pendant light includes an integrated LED. Hang this light fixture in your entryway, dining room, or living room.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Ot500P Oversize Trim Ring (OT500P)
- ILC Replacement for Philips C35s76/m replacement light bulb lamp (C35S76/M PHILIPS)
- INTENSE PAR36 9W LED 64K 12 V Lamp, Cool White (IN2563225)
- ILC Replacement for Philips D1 35W 09J DOT replacement light bulb lamp (D1 35W 09J DOT PHILIPS)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- AFX Cass Linear Pendant LED 38W 4000Lm 120V (CSSP0448L30D1BK)
- AFX Cole Pendant, LED, 3000K, 120V, 6" W x 24" H - Satin Nickel (COLP06L30D1SN)
- AFX Loretto Hexuple Medium Base Pendant (LRTP99MBBKRND6)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29001LEDDLP-MBL)
- Afx Pendants