Shop All Sconces
Afx
Glo 14" LED Wall Sconce - Satin Nickel - 3000K
Mfr # GLOS0514L30D1SN
Zoro # G505831366
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Included Yes
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120V |
Lamp Included | Yes |
Housing Material | Steel |
Description
Add a unique touch to your home with the AFX 14” LED Wall Sconce in Satin Nickel. This wall sconce lamp can be placed in your hallway, bathroom, or bedroom. The light fixture is able to be mounted either horizontally or vertically, so you can customize it to your specific space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- ILC Replacement for Damar 8402h4 (554) QTZ Frnt Flange (8402H4 (554) QTZ FRNT FLANGE DAMAR)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32835XPSECO3)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1GD)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710088-031)
- Afx Sconces