Shop All Sconces
Afx
Glo 14" LED Wall Sconce - Black - 3000K
Mfr # GLOS0514L30D1BK
Zoro # G705831371
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Housing Material Steel
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120V |
Housing Material | Steel |
Lamp Included | Yes |
Description
Add a unique touch to your home with the AFX 14” LED Wall Sconce in Black. This wall sconce lamp can be placed in your hallway, bathroom, or bedroom. The light fixture is able to be mounted either horizontally or vertically, so you can customize it to your specific space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon F7bx/827/eco replacement light bulb lamp, 2PK (F7BX/827/ECO ATHALON)
- BAYCO Nightstick Integritas Intrinsically Safe Rechargeable Lantern, 1750 Lumens, Green (XPR-5582GX)
- BODINE 17215 W, 700 lm Linear Fluorescent Emergency Ballast (B60)
- LIVING ACCENTS SHEPARD SLRLIGHT BRNZ15"" (ITM10299)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- AFX Curve 48'' LED Overbed Wall Light - Satin Nickel (CURB48L30ENSN)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- AFX Apex 38" LED Overbed Wall Light - Weathered Grey Finish - Linen White Shade (APB3940L30ENWG-LW)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- Afx Sconces