Shop All Sconces
Afx
Gates 12" LED Wall Sconce - Black
Mfr # GATS0610L30D1BK
Zoro # G805831417
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Included Yes
- Housing Material 70% Steel 30% Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120V |
Lamp Included | Yes |
Housing Material | 70% Steel 30% Acrylic |
Description
The AFX 12” LED Wall Sconce in Black is a sleek and unique light fixture to add to any modern home. The round acrylic diffuser emits just the right amount of light for your particular space. This indoor wall sconce lamp can be mounted either vertically or horizontally to best fit wherever you need it whether it’s your hallway, entryway, or bedroom.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY F13T5/Bw/21 12/1 (546481)
- JUNO LIGHTING Recessed Trim, 5in, Aluminum Reflector (204 CWH)
- STREAMLIGHT Yellow No 600 lm (88853)
- EXO Lighting, Galasy II Low Canopy Fixture (GSY-130-5K7)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBSN)
- AFX Curve 48'' LED Overbed Wall Light - Satin Nickel (CURB48L30ENSN)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- Afx Sconces