Shop All Track Lighting Fixtures
Afx
Gage 4 Light LED Fixed Rail, Chrome
Mfr # GGEF0618L30D1PC
Zoro # G903528516
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Color Temperature 3000K
- Color Rendering Index 90
- Voltage 120V AC
- Includes Fixed Track With Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # GGEF0618L30D1PC
- Zoro # G903528516
- UPC # 037949468653
- Country of Origin Switzerland
- Category Track Lighting Fixtures
Dimensions
Manufacturer Warranty Length | 5 yr Limited Warranty |
Nominal Track Length | 2 1/2 ft |
Overall Length | 29 5/8 in |
Overall Width | 4 5/8 in |
Overall Height | 6 in |
Description
Gage 4 Light LED Fixed Rail, Series Gage, Overall Length 29 5/8 in, Track Housing Finish Polished Chrome, Diffuser Finish Frosted, Light Output 1,662 lm, 2,500 lm, Maximum Wattage 27 W, Color Temperature 3000K, Color Rendering Index 90, Voltage 120V AC, Compliance Type Not Available, Diffuser Material Acrylic, Environmental Rating Damp Location Rated, Fixture Adjustability Fixed, Fixture Shape Linear, For Bulb Type Integrated LED, Head Housing Color Polished Chrome
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Charge Cable, Apple Lightning, White, 10ft (M100-010-WH)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 70W (C70S62/M)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (J6RL G4N DB 06LM 30K 90CRI 120 FRPC WWH)
- DORCY 1000 Lumen Rechargeable Headlight (41-2121)
- AFX Chappelle LED Fixed Rail - Satin Nickel (126509)
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DB)
- CAL LIGHTING 2 Ft Track, (3 Wire Single Ckt) (HT-270-PB)
- JUNO LIGHTING Track Fixture, Flared Gimbal, 50W, 120V (R531 WH)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round shape, Brushed Nickel (TK407)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET620CT3DW)
- Afx Track Lighting Fixtures