Shop All Chandeliers
Afx
Fulted LED Wall Sconce, Lamp Type: Led
Mfr # FTS4141200L30D1BK
Zoro # G1243026
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Material Acrylic
- Type Wall Sconce
- Length 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # FTS4141200L30D1BK
- Zoro # G1243026
- UPC # 37949430377
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 3.5" |
Height | 13.5" |
Width | 4" |
Details
Item | Fulted LED Wall Sconce |
Lamp Type | Led |
Finish | Steel |
Material | Acrylic |
Type | Wall Sconce |
Voltage | 12V |
Watts | 15.5 |
Description
Fulted LED Wall Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Fiesta 4w Dimmable F15 LED Filament Lght Bulb Med (E26) Base - 2100K (Amber Lght), 280 Lumens, 4PK (862790)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-840/MF21/G 25/1)
- DESIGNERS EDGE BULB 70W HPS MEDIUM BASE (L792)
- METALUX Fpanel 3200L, 40K, 0-10V, 2X2 (22FP3240C)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- CWI LIGHTING Led Chandelier With Brass Finish (1219P16-1-625)
- Afx Chandeliers