Shop All Vanity Lights
Afx
Fluorescent Overbed Light, 39 15/16" L
Mfr # IDB325E8LK
Zoro # G006129825
product price: $403.00
/ea
Free Shipping & Returns
$403.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Light Oak
- Voltage 120 V
- Dimmable No
- Standards cETLus
- Lighting Certification Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # IDB325E8LK
- Zoro # G006129825
- UPC # 037949361565
- Country of Origin China
- Category Vanity Lights
Dimensions
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Width | 6 1/4 in |
Overall Length | 39 15/16 in |
Overall Height | 5 3/8 in |
Details
Item | FluorescentOverbedLight |
Housing Finish | Light Oak |
Voltage | 120 V |
Dimmable | No |
Standards | cETLus |
Lighting Certification | Unrated |
Series | IDB |
Housing Material | Steel |
For Bulb Type | T8 |
Maximum Fixture Wattage | 25 W |
Lens Material | Acrylic |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Environmental Rating | Damp Location Rated |
Includes | LED Nightlight and On/Off Pull Switch |
Includes Bulb | No |
Bulb Quantity | 3 |
Description
FluorescentOverbedLight, Series IDB, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Housing Finish Light Oak, Maximum Fixture Wattage 25 W, Voltage 120 V, Dimmable No, Overall Length 39 15/16 in, Overall Width 6 1/4 in, Overall Height 5 3/8 in, Bulb Quantity 3, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, For Bulb Type T8, Housing Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Satellite4LightLEDFixedRail, Nickel (STLF4450L30SN)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3651L, 4000K (DMW2 L24 3000LM AFL MD MVOLTGZ1040K80CRI)
- MILWAUKEE TOOL M18 Stick Light, M18 XC5.0 Battery (2352-20, 48-11-1850)
- ILC Replacement for Electripak Dr300q replacement light bulb lamp (DR300Q ELECTRIPAK)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- AFX Harper 36'' LED Vanity - Satin Nickel Finish (HPRV3605LAJUDSN)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62482LEDD-CH/OPL)
- Afx Vanity Lights