Shop All Vanity Lights
Afx
Fluorescent Overbed Light, 39 15/16" L
Mfr # IDB325E8BN
Zoro # G306129860
Free Shipping & Returns
$403.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Voltage 120 V
- Series IDB
- Housing Material Steel
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # IDB325E8BN
- Zoro # G306129860
- UPC # 037949361558
- Country of Origin China
- Category Vanity Lights
Dimensions
Overall Height | 5 3/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Length | 39 15/16 in |
Overall Width | 6 1/4 in |
Details
Item | FluorescentOverbedLight |
Housing Finish | Brushed Nickel |
Voltage | 120 V |
Series | IDB |
Housing Material | Steel |
Standards | cETLus |
Lighting Certification | Unrated |
Dimmable | No |
Lens Material | Acrylic |
Includes Bulb | No |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Includes | LED Nightlight and On/Off Pull Switch |
Bulb Quantity | 3 |
Maximum Fixture Wattage | 25 W |
Environmental Rating | Damp Location Rated |
For Bulb Type | T8 |
Description
FluorescentOverbedLight, Series IDB, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Housing Finish Brushed Nickel, Maximum Fixture Wattage 25 W, Voltage 120 V, Dimmable No, Overall Length 39 15/16 in, Overall Width 6 1/4 in, Overall Height 5 3/8 in, Bulb Quantity 3, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, For Bulb Type T8, Housing Material Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING 60 Watt Equivalent, ST19 LED Filament, CRI 95, 5000K, Non-Dimmable light Bulb, E26 Base, 4PK (YGA16A01-950)
- SYLVANIA LED6MR16/DIM/830/FL35/GL/RP (78239)
- LITHONIA LIGHTING Lithonia Lighting® CPX LED Flat Panel 24"L x 24"W, 2500-4000 Lumen, 35-50K Switchable, White (CPX-2x2-ALO7-SWW7-M4)
- MAGLITE Blue No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D116K)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Harper 36'' LED Vanity - Satin Nickel Finish (HPRV3605LAJUDSN)
- AFX Amanda 33" Vanity - Satin Brass (AMDV3310MBSB)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- ACCESS LIGHTING Retreat, LED Vanity, Matte Black Finish, Acrylic Lens Acrylic (62536LEDDCS-MBL/ACR)
- Afx Vanity Lights