Shop All Outdoor Flushmount Lights
Afx
Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel
Mfr # EVYW0408LAJD2SN
Zoro # G210381040
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Material 90% Aluminum, 10% Glass
- Housing Finish Satin Nickel
- Lumens 1000
- Max. Wattage 12
- Length 4.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # EVYW0408LAJD2SN
- Zoro # G210381040
- UPC # 37949500186
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Length | 4.25" |
Height | 8" |
Width | 4.25" |
Details
Fixture Housing Material | 90% Aluminum, 10% Glass |
Housing Finish | Satin Nickel |
Lumens | 1000 |
Max. Wattage | 12 |
Type | Ceiling Light |
Lamp Type | Integrated LED |
Voltage | 120-277V |
Color Temperature | 3000K/3500K/4000K |
Number of Light Bulbs Required | 1 |
Description
Illuminate your outdoor spaces with the Everly Outdoor LED Ceiling Light, thoughtfully constructed from durable aluminum and glass. The frosted glass diffuser creates a gentle and inviting illumination, perfectly complementing its die cast aluminum build. This versatile light, featuring standard mounting holes and hardware for easy installation, combines modern-transitional style with the convenience of adjustable color temperature, offering a tailored lighting experience to enhance your outdoor ambiance. This item has a frosted glass diffuser. Die cast aluminum construction. Standard mounting holes and hardware are included. Power supply connections must be made insde a junction box not included. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- ILB GOLD Bulb, HID Mercury Bt Shape, Replacement For Donsbulbs, H36Gw-1000/Dx (H36GW-1000/DX)
- HYGRADE 26W T4 LED Light Bulb - G24q-3 (4-Pin) Base - White Finish (S8339)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX35/U6/ECO)
- VAXCEL Trail 5in Outdoor Light Bronze (T0110)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- GOYARD Goyard 50-0003-GYW Cascade Bowls Fountain with LED Lights (50-0003-GYW)
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- DABMAR LIGHTING Dabmar Lighting LV344-BZ 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light with Eyelid; Bronze (LV344-BZ)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Afx Outdoor Flushmount Lights