Shop All Outdoor Flushmount Lights
Afx
Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Black
Mfr # EVYW0408LAJD2BK
Zoro # G610380988
product price: $92.00
/ea
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Type Ceiling Light
- Max. Wattage 12
- Voltage 120-277V
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # EVYW0408LAJD2BK
- Zoro # G610380988
- UPC # 37949500179
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 8" |
Width | 4.25" |
Length | 4.25" |
Details
Housing Finish | Black |
Type | Ceiling Light |
Max. Wattage | 12 |
Voltage | 120-277V |
Lamp Type | Integrated LED |
Lumens | 1000 |
Color Temperature | 3000K/3500K/4000K |
Fixture Housing Material | 90% Aluminum, 10% Glass |
Number of Light Bulbs Required | 1 |
Description
Illuminate your outdoor spaces with the Everly Outdoor LED Ceiling Light, thoughtfully constructed from durable aluminum and glass. The frosted glass diffuser creates a gentle and inviting illumination, perfectly complementing its die cast aluminum build. This versatile light, featuring standard mounting holes and hardware for easy installation, combines modern-transitional style with the convenience of adjustable color temperature, offering a tailored lighting experience to enhance your outdoor ambiance. This item has a frosted glass diffuser. Die cast aluminum construction. Standard mounting holes and hardware are included. Power supply connections must be made insde a junction box not included. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Stinger / Dejay Bk310 replacement light bulb lamp (BK310 STINGER / DEJAY)
- GE LAMPS LED 12W, PAR30, Med, E26, 40D, Fl (LED12DP30RW92740)
- SCHOOL SMART CLOCK 13 INCH LED HI RED (WC-407E)
- LITE SOURCE Marco Table Lamp (LS-23344WHT)
- AFX Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel (EVYW0408LAJD2SN)
- CLING 17 in. Elise Flush Mount in Black - 19 in. (CL2211244)
- VAXCEL Lavage 7inH LED Outdoor Light Black (T0397)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- LITECO Medium 1-Light Black Integrated LED Bug Resistant Outdoor Ceiling Flush Mount Fixture (FK395-LE800C-BW)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266676 Halloween Burst LED Light; Purple & Green (266676)
- ELK LIGHTING Torch 26'' Wide 6-Light Outdoor Pendant - Charcoal (45406/6)
- Afx Outdoor Flushmount Lights