Shop All Outdoor Flushmount Lights
Afx
Everly 5-in. Outdoor LED Ceiling Light, Adjustable CCT, Black
Mfr # EVYW0405LAJD2BK
Zoro # G710381021
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1000
- Number of Light Bulbs Required 1
- Width 4.25"
- Height 4.75"
- Color Temperature 3000K/3500K/4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # EVYW0405LAJD2BK
- Zoro # G710381021
- UPC # 37949500155
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 4.25" |
Height | 4.75" |
Length | 4.25" |
Details
Lumens | 1000 |
Number of Light Bulbs Required | 1 |
Color Temperature | 3000K/3500K/4000K |
Type | Ceiling Light |
Housing Finish | Black |
Lamp Type | Integrated LED |
Fixture Housing Material | 90% Aluminum, 10% Glass |
Voltage | 120-277V |
Max. Wattage | 12 |
Description
Illuminate your outdoor spaces with the Everly Outdoor LED Ceiling Light, thoughtfully constructed from durable aluminum and glass. The frosted glass diffuser creates a gentle and inviting illumination, perfectly complementing its die cast aluminum build. This versatile light, featuring standard mounting holes and hardware for easy installation, combines modern-transitional style with the convenience of adjustable color temperature, offering a tailored lighting experience to enhance your outdoor ambiance. This item has a frosted glass diffuser. Die cast aluminum construction. Standard mounting holes and hardware are included. Power supply connections must be made insde a junction box not included. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Hikari, J 130V 100W 78mm (J 130V 100W 78MM)
- SYLVANIA Bulb, Incandescent, 69W, A21, Medium Base, Type A (S2996)
- ILC Replacement for MACBETH F40T12/50 (F40T12/50 MACBETH)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11907)
- AFX Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel (EVYW0408LAJD2SN)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- VAXCEL Mission 12in Outdoor Ceiling Light Steel (OF14611ST)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- GOYARD Goyard 50-0003-GYW Cascade Bowls Fountain with LED Lights (50-0003-GYW)
- Afx Outdoor Flushmount Lights