Shop All Chandeliers
Afx
Evanston - Pendant
Mfr # EVNP2532LAJUDSN
Zoro # G1243008
original price:
$223.99
32% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Material Fabric
- Diameter 25"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # EVNP2532LAJUDSN
- Zoro # G1243008
- UPC # 037949465713
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 25" |
Height | 12" |
Details
Item | Evanston - Pendant |
Lamp Type | Led |
Finish | Steel |
Material | Fabric |
Type | Pendant |
Watts | 42 |
Voltage | 12-277V |
Description
Evanston - Pendant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Milano Mini Pendant Satin Nickle (P0172)
- ILC Replacement for Satco S9396 replacement light bulb lamp (S9396 SATCO)
- PARADISE HALOGEN BULB 20W 2PK (GL22660PK2)
- ZORO SELECT Lamp Changer, 15-100 W (3V690)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- Afx Chandeliers